Abbotsford
MIL48738720B

MILWAUKEE 48-73-8720B 12 Pair Cut Level 2 High Dexterity Polyurethane Dipped Gloves - S

Price $108.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-8720B

Description

The MILWAUKEE® High-Dexterity ANSI/ISEA 105-2016 Cut Level 2 Polyurethane Dipped Gloves allow users to maintain high dexterity while also providing a better fit. These cut-resistant gloves are made of an 18 gauge knit for total mobility. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The polyurethane dip makes the glove feel lighter and more breathable while working. MILWAUKEE® SMARTSWIPE™ fingertips provide you with full access to your touchscreen devices without removing the gloves. Milwaukee High-Dexterity Gloves feature a color-coded wrist band for easy cut level identification.


18 Gauge - Total Mobility

Reinforced Nitrile Coating Between Thumb and Index Finger

Lighter and More Breathable

ANSI/ISEA 105-2016 Cut Level 2

EN 388 - 4242B

SMARTSWIPE™ Touchscreen Compatible Fingertips

High dexterity design when handling small objects

Breathable glove design

High Performance Polyethylene is knit into the gloves for cut protection

Color-coded band for easy cut level identification

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type High-Dexterity Gender Unisex
Size Small Material Polyurethane
Color Gray Cuff/Wrist Style Elasticated
Cut Level A2 Resists Cut
Coating Nitrile Thickness 18
Standards ANSI/ISEA 105-2016 Standard A2 UPC 045242618224

Packages

12 - UNIT - (12)