Abbotsford
KLN40082

KLEIN TOOLS 40082 Work Gloves Lineman Large Black/Yellow

Price $53.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:40082

Description

Soft grain leather construction with reinforced leather palm and finger patches 4 inch leather and Neoprene cuffs with side vents. Double-row padded knuckles for durability. Black spandex back with Klein Lineman logo patch.


4-Inch (102 mm) leather and Neoprene cuffs with side vents

Size large

Specifications

Brand Name Klein Tools Item Name Work Gloves
Type Lineman Gender Unisex
Size Large Material Spandex Back
Color Black/Yellow Cuff/Wrist Style 4 in Leather/Neoprene Cuff
Palm Construction Reinforced Leather UPC 092644600074

Packages

1 - UNIT - 1