Abbotsford
KLN40084

KLEIN TOOLS 40084 Work Gloves Lineman X-Large Black/Yellow

Price $53.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:40084

Description

Soft grain leather construction with reinforced leather palm and finger patches 4 inch leather and Neoprene cuffs with side vents. Double-row padded knuckles for durability. Black spandex back with Klein Lineman logo patch.


4-Inch (10.2 cm) leather and Neoprene cuffs with side vents

Specifications

Brand Name Klein Tools Item Name Work Gloves
Type Lineman Gender Unisex
Size X-Large Material Spandex Back
Color Black/Yellow Cuff/Wrist Style 4 in Leather/Neoprene Cuff
Palm Construction Reinforced Leather UPC 092644600081

Packages

1 - UNIT - 1