Abbotsford
KLN60596

KLEIN TOOLS 60596 GENERAL PURPOSE GLOVES, LARGE

Price $22.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60596

Description

Klein Tools General Purpose Gloves offer a versatile glove that features a breathable back of hand fabric and an abrasion resistant soft suede palm. These gloves offer high dexterity and comfort that make these gloves the perfect hand protection solution for any job that requires moderate protection and a lightweight feel. The touchscreen capable fingertips allow easy usage of smart devices without removing the glove to keep you protected and connected.

Specifications

Brand Name Klein Tools Item Name General-Purpose Gloves with Thumb Patch
Type Breathable, Flexible, Stretchable Gender Unisex
Size Large Material Spandex/Suede
Color Black/Gray/Orange Length 5 in
Cuff/Wrist Style Hook and Loop Thickness 1 in
Standards Application For Wire Pulling
UPC 092644605963

Packages

1 - UNIT - 1