Abbotsford
KLN60607

KLEIN TOOLS 60607 LEATHER ALL PURPOSE GLOVES, M

Price $38.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60607

Description

Klein Tools' Leather All Purpose Gloves are premium, genuine professional grade leather work gloves. The durable palm features abrasion resistant material and the flexible back knit fabric maintain dexterity. The leather reinforced fingertips helps keep you protected.

Specifications

Brand Name Klein Tools Type Work Gloves
Gender Unisex Size Medium
Material Cowhide Leather Color Brown
Thickness 0.63" (1.6 cm) Standards
Application Wire Pulling UPC 092644606076

Packages

1 - UNIT - 1