Abbotsford
KLN40012

KLEIN TOOLS 40012 Work Gloves Soft, Flexible X-Large Light Gray Leather, Striped-Blue Cuff

Price $49.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:40012

Description

Soft, flexible, top-grain cowhide leather. Leather fingers, palm, pull and knuckle strap. Gunn cut with seams away from wear surfaces. Wing thumb, seamless index finger, elastic wrist-back strap. Lined palm and fingers. Rubberized, waterproof, bell gauntlet cuff 5'' (127 mm) long. Light-gray leather, striped-blue cuff.

Specifications

Brand Name Klein Tools Item Name Work Gloves
Type Soft, Flexible Size X-Large
Material Top-Grain Cowhide Leather Color Light Gray Leather, Striped-Blue Cuff
Cuff/Wrist Style Long Cuff Lining Palm and Finger Lined
UPC 092644601118

Packages

1 - UNIT - 1