Description
These premium cowhide gloves are soft and form-fitting for maximum comfort. The gunn cut provides better wear from seams that are placed away from wear surfaces to increase longevity. Thinsulate⢠lining for warmth and comfort
Specifications
| Brand Name | Klein Tools | Item Name | Work Gloves |
| Type | Deerskin Work Gloves | Size | Large |
| Material | Deerskin Leather | Color | Tan |
| Cuff/Wrist Style | Shirred Elastic | Lining | Sheep-Like Pile |
| Standards | California Proposition 65 Warning | UPC | 092644601170 |
Packages
| 1 - UNIT - 1 |