Abbotsford
KLN40021

KLEIN TOOLS 40021 Glove work deerskin elastic wrist tan MED

Price $54.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:40021

Description

Premium deerskin, soft and form-fitting for maximum comfort.Gunn cut with seams away from wear surfaces.Inseam index finger.Shirred-elastic wrist back.Natural light-tan color.


Shirred-elastic wrist back for snug fit

Natural light-tan color

Specifications

Brand Name Klein Tools Item Name Work Gloves
Type Premium, Gunn Cut Size Medium
Material Cowhide Leather Color Natural Light Tan
Cuff/Wrist Style Shirred Elastic Palm Construction Leather
UPC 092644601217

Packages

1 - UNIT - 1