Abbotsford
KLN40022

KLEIN TOOLS 40022 Work Gloves Deerskin Work Gloves Large Natural Tan

Price $54.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:40022

Description

Premium deerskin soft and form-fitting for maximum comfort. Gunn cut with seams away from wear surfaces. Inseam index finger natural light-tan colour. Shirred-elastic wrist back.

Specifications

Brand Name Klein Tools Item Name Work Gloves
Type Deerskin Work Gloves Gender Unisex
Size Large Material Cowhide Leather
Color Natural Tan Cuff/Wrist Style Shirred Elastic Wrist
Palm Construction Leather UPC 092644601224

Packages

1 - UNIT - 1