Abbotsford
KLN40023

KLEIN TOOLS 40023 Work Gloves Premium-Grade X-Large Natural Light Tan

Price $50.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:40023

Description

Premium quality cowhide glove, heavy-duty, cowhide unlined palm, rubberized safety cuff.

Specifications

Brand Name Klein Tools Item Name Work Gloves
Type Premium-Grade Size X-Large
Material Cowhide/Deer Skin Leather Color Natural Light Tan
Cuff/Wrist Style Gunn Cut/Inseam Index Finger Closure Type Shirred Elastic Wrist Back
Lining Pile Palm Construction Deer Skin Leather
UPC 092644400230

Packages

1 - UNIT - 1