Abbotsford
MIL48738520

MILWAUKEE 48-73-8520 Lightweight Work Glove - S

Price $23.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-8520

Description

The MILWAUKEE® Lightweight Work Glove is designed with a breathable lining for all-day comfort. This glove features a built-in terry cloth material to wipe away sweat. With Smartswipe™ knuckle, this allows for the use of touch screens. A reinforced thumb seam provides enhanced durability in high wear areas and the hook and loop enclosure provide a secure fit


Breathable Lining

Built-In Terry Cloth Sweat Wipe

Secure Hook and Loop Closure

Smartswipe™ Knuckle

Specifications

Brand Name Milwaukee Tool Gender Unisex
Material Synthetic Leather Color Black,Red
UPC 045242884940

Packages

6 - UNIT - (6)