Abbotsford
MILM701B21L

MILWAUKEE M701B-21L Heated Work Glove Liners- Black L

Price $238.00 $308.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:M701B-21L

Description

The MILWAUKEE® Heated Work Glove Liners deliver HEAT BUILT TO LAYER UNDER WORK GLOVES. Powered by Milwaukee’s NEW HEXON HEAT TECHNOLOGY™, these gloves STAY WARMER FOR LONGER in all temperatures, deliver the FASTEST HEAT UP TIME and offers the GREATEST HEAT COVERAGE throughout the garment. Featuring a low profile fit, these Heated Work Glove Liners are ideal for layering under all work and winter gloves. These liners are designed for dexterity and productivity, with built-in 2-way stretch. Our Milwaukee® Heated Gear is developed in collaboration with feedback from users across the trades through continuous jobsite research.


HEXON HEAT TECHNOLOGY™ EQUIPPED

STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATEST HEAT COVERAGE

All Day Run-Time: (8) hours on low, (4) hours on medium, (2) hours on high

Heat Zones: Back of Hand and Fingers

High, Medium, and Low heat settings for each zone

Intended to layer under all work and winter gloves

High dexterity 2-way stretch

Low profile fit for comfortable layering

Designed for dexterity and productivity on harsh winter jobsites

Soft, breathable polyester fleece liner

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee Tool
Gender Unisex Material Nylon,Polyester,Spandex
Color Black UPC 045242285914

Packages

1 - UNIT - 1