Abbotsford
MIL48739050B

MILWAUKEE 48-73-9050B Cut Level 5 Protective Sleeves - 16"

Price $239.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-9050B

Description

The MILWAUKEE® 16" ANSI/ISEA 105-2016 Cut Level 5 Protective Sleeves are designed to provide users with a comfortable fit and all day protection. These cut-resistant sleeves have a secure tapered fit to help reduce material bunching. The moisture-wicking fabric helps users to stay cool, and dry fast. The protective arm sleeves are constructed of a comftable 4-way stretch material.


Secure Tapered Fit

Moisture Wicking Stay Cool, Dry Fast

Comfortable 4-Way Stretch Material

Silicone Printed Bicep Band

Elastic Thumb Loop

UPF 50 Rated

ANSI/ISEA 105-2016 Cut Level 5

EN 388 - 3X42E

High Performance Polyethylene is knit into the gloves for cut protection

Sold as a Pair

Specifications

Brand Name Milwaukee Item Name Protective Arm Sleeve
Type Cut-Resistant Size Universal
Length 16 in Material Nylon
Color Gray Cuff Style Knit
Standards ANSI Cut Level 5 Application For Industrial Safety
UPC 045242597567

Packages

8 - UNIT - (8)