Abbotsford
MIL48731063

MILWAUKEE 48-73-1063 Snapback Bump Cap

Price $51.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1063

Description

The MILWAUKEE® Snapback Bump Cap has a larger foam liner for more side protection. The comfortable foam provides top protection from minor head injuries like bumps and scrapes when working in tight spaces. The lightweight mesh hat partnered with the breathable fitted shell has ventilation holes to help keep your head cool while working. The Snapback Bump Cap is the perfect combination of style and comfort for everyday wear. The hat features a stylish hook and loop patch for easy customization. The snap back closure method along with the unique shell design provides a better fit for a variety of head sizes and shapes.


Larger Liner for More Side Protection

Comfortable Foam Provides Top Protection

Breathable and Lightweight

Customizable Hook & Loop Patch

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Material ABS Plastic,Polyester
Color Black UPC 045242646579

Packages

1 - UNIT - 1