Abbotsford
MIL48734545

MILWAUKEE 48-73-4545 BOLT™ Cooling Skull Cap

Price $16.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-4545

Description

The MILWAUKEE® BOLT™ Cooling Skull Cap is designed to be activated by water and features microfiber technology to keep you cool on the jobsite. This sweatband can be quickly activated by running or submerging it under water for 30 seconds for full absorption. Wring out any excess water and repeat when dry. When activated, the Cooling Skull Cap will wick away moisture and heat giving you up to 4 hours of cooling time. Designed to be compatible with MILWAUKEE® Safety Helmets and Hard Hats, the Cooling Skull Cap will provide long-lasting comfort with its comfortable, 4-way stretch material and is part of the BOLT™ Accessory System which allows users to secure accessories simultaneously.


KEEP COOL

Up to 4 hours of Cooling Time

Quick, 30 second absorption

4-Way Stretch Material

Compatible with MILWAUKEE® Safety Helmets & Hard Hats

Soak in water to activate.

Wring out any excess water.

Repeat when dry.

One size fits most

Machine Washable

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Material Polyester Color Blue
UPC 045242739738

Packages

1 - UNIT - 1