Abbotsford
MIL504RLXL

MILWAUKEE 504R-LXL Fitted Hat

Price $29.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:504R-LXL

Description

The MILWAUKEE® Red FLEXFIT® Fitted Hat is made from a lightweight combination of cotton and polyester with a flexible band that can be comfortably adjusted. The curved bill of these fitted caps fits user needs on and off the jobsite. This hat has a clean, confident design with a 3-1/2" crown depth. The L/XL fitted cap features a Milwaukee logo on the front and a logo label on the back.


63% Polyester, 34% Cotton, 3% Spandex

3-1/2 in. crown depth

Curved visor

Milwaukee logo printed on front

Milwaukee logo label on back

Milwaukee logo printed on front

Milwaukee logo label on back

Specifications

Brand Name Milwaukee Sub Brand FlexFit®
Item Name Fitted Hat Type Lightweight
Size Large/X-Large Material 63% Polyester, 34% Cotton, 3% Spandex
Color Red UPC 045242574643

Packages

1 - UNIT - 1