Abbotsford
KLNVISORCLR

KLEIN TOOLS VISORCLR Safety Helmet Visor, Clear

Price $61.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VISORCLR
Documents Documents

Description

Designed with lightweight materials and vents for adequate ventilation offer long term comfort. Durable Anti-fog, scratch resistance and UV coatings provide added convenience and protection. This visor is designed specifically to fit Klein Tools Safety Helmets only (Cat. Nos. 60145, 60146, 60147, 60149, 60150).


High Quality Visor: Optical Class-1 clear lens tested for minimal distortion to ensure uncompromised vision

Low Profile: Half-face, wrap-around design to match and maintain low profile design of Klein Safety Helmet

Superior Impact Protection: Tested to the latest ANSI Z87.1+ (2020), CSA Z94.3-20 and MIL-PRF-32432A (Class 1-ballistics fragmentation) standards (See instructions for details)

Anti-fog: Durable and effective coating will not wear off works even with dust masks

Scratch Resistant: Specially treated lenses for added durability to survive demanding jobsites

UV Protection: Tested to ANSI Z87.1 U6 standard, effectively blocks 99.9-Percent harmful UV-A, UV-B, and UV-C rays

Long-term Comfort: Designed with lightweight materials and vents to maintain adequate ventilation

Locks in up and down position to maintain desired position when moving head

Klein Visor and Klein Safety Helmet sold separately

Specifications

Brand Name Klein Tools Type Half-Face Visor
Color Clear Material Poly Carbonate
For Use With Cat. Nos. 60145, 60146, 60147, 60148, 60149, and 60150 Standards ANSIZ87.1+ 2020, CSA Z94.3-20, MIL-PRF-32432A (Class 1) Clause 3.8.4.1
Application General Construction UPC 092644601699

Packages

1 - UNIT - 1