Description
This high quality, low profile wrap around visor offers superior impact protection. Designed with lightweight materials and vents for adequate ventilation to offer long term comfort. Durable Anti-fog, scratch resistance and UV coatings provide added convenience and protection. This visor is designed specifically to fit Klein Tools Safety Helmets only (Cat. No. 60149, 60150).
Specifications
| Brand Name | Klein Tools | Type | Half-Face Visor |
| Color | Gray Tint | Material | Polycarbonate |
| For Use With | Cat. Nos. 60145, 60146, 60147, 60148, 60149, and 60150 | Standards | ANSIZ87.1+ 2020, CSA Z94.3-20, MIL-PRF-32432A (Class 1) Clause 3.8.4.1 |
| Application | General Construction | UPC | 092644601705 |
Packages
| 1 - UNIT - 1 |