Abbotsford
MIL48731435

MILWAUKEE 48-73-1435 10pk Mesh Shield Replacement (No-brim Helmet Only Mount)

Price $368.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1435

Description

The MILWAUKEE® Mesh Shields are designed with a highly durable stainless-steel mesh for longer product lifetimes. This pack includes ten replacement shields for the BOLT™ Full Face Shield - Metal Mesh (Compatible with Milwaukee® Safety Helmet [No Brim]), the mounts are sold separately. With optimal shield width and mesh pattern, the shield offers a consistent wide and clear field of view. Attaching and replacing the shield is made simple and toolless with secure snap-in snap-out covers. The Milwaukee replacement face shields are compatible with the BOLT™ accessory system which allows users to Secure Accessories Simultaneously.


Durable Mesh

Highly Durable Stainless Steel Mesh

Wide and Clear Field of View

Quick Attachment & Removal

Compatible with Milwaukee® Safety Helmets with no Brim

Includes 10 Replacement Metal Mesh Shields

ANSI/ISEA Z87.1 (+) - 2020

Third-Party tested & certified

180° field of view

Compatible with safety glasses

Specifications

Brand Name Milwaukee Tool Color Black,Gray
Material Stainless Steel Visor Height 9.1 in
Visor Width 8.9 in UPC 045242603404

Packages

1 - UNIT - 1