Abbotsford
MIL48731452

MILWAUKEE 48-73-1452 5pk Tinted Eye Visor Replacement Lenses

Price $200.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1452

Description

The MILWAUKEE® Eye Visor Lenses are designed to give you your best fit and compatibility with headlamps. These Z.87.1+ Milwaukee eye visor lenses are classified as spectacles and can be used in place of safety glasses. This pack includes five tinted replacement lenses for BOLT™ Eye Visors. Each visor lens is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. These visor lenses are compatible with the BOLT™ System which allows users to Secure Attachments Simultaneously.


Best Fit. Easy Headlamp Use.

More Comfortable Pivoting Visor Angle

Raise & Lower with Headlamp Mounted

Lasting Fog-Free Interior Coating

BOLT™ - Secure Accessories Simultaneously

Includes 5 Tinted Replacement Lenses

ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated

Third-Party tested & certified

High-Impact Polycarbonate Lens

Secure Locking Captive Slide

Specifications

Brand Name Milwaukee Item Name Visor
Type Replacement Color Tinted
Material Polycarbonate Visor Height 4.33 in
Visor Width 6.3 in For Use With Milwaukee Safety Helmets and Hard Hats
Includes (5) Visor UPC 045242741281

Packages

1 - UNIT - 1