Abbotsford
MIL48731463

MILWAUKEE 48-73-1463 Shade W5 Uncoated Full Face Shield Replacement Lens (Task Full Face Shield Frame)

Price $50.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1463

Description

The MILWAUKEE® Task Full Face Shield Shade W5 Replacement Lens is designed to exceed ANSI/ISEA 87.1 when used with the BOLT™ Task Full Face Shield Replacement Frame (48-73-1461). The Shade W5 lens is used for hot work applications such as brazing, soldering, torch cutting, and acetylene welding. Please refer to ANSI and/or OSHA shade requirements for your given task to ensure proper protection. Attaching and removing the shields from the BOLT™ Task Full Face Shield Frame is quick and tool-free. The Shade W5 lenses are compatible with the BOLT™ Task Full Face Shield Frame, which is a part of the BOLT™ system, allowing you to Secure Accessories Simultaneously.


CONTOURED FIT

Shade W5

For Use With BOLT™ Task Full Face Shield Frame

180° Field Of View

Compatible with Safety Glasses

Ideal for brazing, soldering, torch cutting, acetylene welding

Polycarbonate Shield

ANSI/ISEA 89.1 - 2020

CSA Z94.3

Specifications

Brand Name Milwaukee Tool Color Black
Material Plastic UPC 045242874064

Packages

1 - UNIT - 1