Abbotsford
MIL48731440

MILWAUKEE 48-73-1440 5pk Clear Face Shield Replacement Lenses (Helmet & Hard Hat Mount)

Price $214.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1440

Description

The MILWAUKEE® Full Face Shields are designed to give you long-lasting visibility. These ANSI Z.87.1+ rated Milwaukee face shields are treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. This pack includes five replacement shields for the BOLT™ Full Face Shield - Clear Dual Coat Lens (Compatible with MILWAUKEE® Safety Helmets & Hard Hats), and the mount is sold separately. Attaching and removing the shields is made simple and toolless with secure snap-in snap-out covers. The shields are compatible with the BOLT™ accessory system which allows you to Secure Accessories Simultaneously.


Long-Lasting Visibility

Lasting Fog-Free Interior Coating

Anti-Scratch Exterior Hard Coating

Quick Attachment & Removal

BOLT™ - Secure Accessories Simultaneously

Compatible with Milwaukee® Safety Helmets and Hard Hats

Includes 5 Clear Dual Coat Replacement Shields

ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated

High-Impact Polycarbonate Shield

180° field of view

Specifications

Brand Name Milwaukee Item Name Replacement Shield
Visor Size 11 in W x 9.06 in H Color/Finish Clear
Material Polycarbonate Type Universal
For Use With Milwaukee Safety Helmets with no Brim Includes (5) Replacement Shield
Standards ANSI Z87.1 Rated UPC 045242741113

Packages

1 - UNIT - 1