Abbotsford
KLN60155

KLEIN TOOLS 60155 HARD HAT COOLING FAN

Price $144.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60155

Description

The Klein Tools Cooling Fan (Cat. No. 60155) is designed for use with Klein Tools' hard hats and safety helmets with patented accessory mounts for easy attachment and removal. The dual-fan design forces outside air into the shell to push out stale hot air, facilitating cooling, Included long and short ducts can be configured 16 different ways for efficient airflow. Powered by a detachable, rechargeable lithium-ion battery (Cat. No. 29025) that can also charge other small USB devices.


Cooling Fan has powerful dual-fan design for efficient airflow on head, neck or face

Long term comfort with quiet operation made of light weight materials

Low profile style conforms to shell to minimize bumps and snags

Up to 6 hours continuous runtime via Modular Rechargeable Battery Cat. No. 29025 (included)

Modular design offers 16 ways to cool face, neck or under shell with long ducts or short ducts (included)

Easy mount design: attach to Klein's front/back mounts no straps needed

Modular Battery (Cat. No. 29025) and Replacement Ducts and Cables Accessory Kit (Cat. No. 60490) also sold separately

Specifications

Brand Name Klein Tools Item Name Hard Hat Cooling Fan with Modular Rechargeable Battery
Specifications 3.5 - 6.5 hr, Rechargeable Lithium-Ion Battery, 3.7 V, 10 W Material ABS/Polycarbonate/TPE
Type Hard Hat Cooling Fan with Modular Rechargeable Battery Color Gray
Dimensions 6.2 in L x 3 in W x 2.8 in H For Use With Klein Hard Hat/Safety Helmets with Accessory Mounts
Includes Instruction Manual, Fan Power Cable, USB Battery Charging Cable, Rechargeable Battery, Short and Long Ducts Application For Personal Hard Hat Cooling Fan, Indoor/Outdoor Use
UPC 092644601552

Packages

1 - UNIT - 1