Abbotsford
KLNFRCLKHHTPPD5

KLEIN TOOLS FRCLKHHTPPD5 FLAME-RESISTANT COOLING HH TOP PAD

Price $14.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:FRCLKHHTPPD5

Description

Klein Tools Flame-Resistant Cooling Hard Hat Top Pad was designed for demanding work environments. This top pad features an active cooling insert positioned between soft fabric layers that cools immediately when wet and continues cooling as it absorbs sweat. Suitable for CAT 2 environments per NFPA 70E, it is built for safety-critical applications and designed for compatibility with Klein Tools Hard Hats.


Flame-Resistant Cooling Hard Hat Top Pad features a cooling insert between fabric layers that activates when wet and continues cooling with sweat

Soft fabric is more comfortable than traditional cooling pads made with abrasive materials

Designed to integrate seamlessly with Klein Tools Hard Hats

Specifications

Brand Name Klein Tools Item Name Flame-Resistant Cooling Hard Hat Top Pad
Type Headwear Material 50% Modacrylic, 30% Viscose, 18% Aramid, 2% Antistatic Carbon
Color/Finish Gray Standards ASTM F1506-22 (ATPV 12 cal)
Application Cooling Gear UPC 092644611469

Packages

1 - UNIT - 1