Description
Klein Tools Hard Hat Suspension Replacement features a 6-Point system for maximum ventilation and comfort. Multi-level height adjustment accommodates sizes 6.5 to 8 with one-handed ratchet-knob operation. Suspension pivot positions adjustment on neck for secure fit. Durable nylon straps withstand demanding conditions while tool-free snap-in design enables fast installation.
Specifications
| Brand Name | Klein Tools | Item Name | Hard Hat 6-Point Suspension Replacement |
| Fits Hat Size | 6.5 To 8 | Material | Nylon |
| Color/Finish | Gray | Type | Replacement 6-Point Suspension For Klein Tools Hard Hat |
| Dimensions | 8 inch (L) x 8 inch (W) x 4 inch (H) | Application | Hat Size 6.5 To 8 |
| UPC | 092644607905 |
Packages
| 1 - UNIT - 1 |