Abbotsford
KLNKHHSPN2

KLEIN TOOLS KHHSPN2 Hard Hat Suspension Replacement, Premium KARBN™

Price $20.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KHHSPN2
Documents Documents

Description

The Klein Tools Hard Hat Replacement Suspension works with Klein's KARBN™ full brim hard hats. Easily attaches in 4-Points inside the hard hat shell, featuring a flexible open-frame design for maximum air flow. Ratchet-knob and pivot adjustment help to position securely on the neck. Also available: premium replacement cooling sweatband and premium replacement top pad (sold separately).


Hard Hat Suspension features flexible open frame design that easily conforms to your head, allowing maximum ventilation

Fits all Klein Tools cap and full brim style hard hats

Note: Replacement suspension does NOT come with sweatband (Cat. No. KHHSWTBND2) or top pad (Cat. No. KHHTOPPAD2). Those must be purchased separately

Specifications

Brand Name Klein Tools Material Nylon
Type Replacement Suspension for Klein Tools KARBN™ Hard Hat Application 6.5 to 8
UPC 092644604386

Packages

1 - UNIT - 1