Abbotsford
MIL48731456

MILWAUKEE 48-73-1456 BOLT™ Gasketed Full Face Shield Replacement Frame (Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats)

Price $64.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1456

Description

The MILWAUKEE® BOLT™ Gasketed Full Face Shield Frame is designed to provide you with the Best Overhead Debris Protection. With a headlamp mount that is positioned at the front, this full face shield frame allows you to raise and lower the shield with a headlamp mounted. This gasketed full face shield frame is part of the BOLT™ Accessory System which allows you to Secure Accessories Simultaneously.


Best Overhead Debris Protection

Gasket Helps Protect Against Falling Debris

Raise & Lower with Headlamp Mounted

Quick Attachment & Removal

Secures Into Front Slots

For Use with Milwaukee® Polycarbonate Dual Coated Full Face Shields

Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats

Reversible adaptors allow use with both Milwaukee® BOLT™ Safety Helmets and BOLT™ Hard Hats

Part of the BOLT™ System - Secure Accessories Simultaneously

Third Party Tested

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Material Polycarbonate UPC 045242849222

Packages

1 - UNIT - 1