Abbotsford
MIL48731457

MILWAUKEE 48-73-1457 Clear Uncoated Full Face Shield Replacement Lens (Task Full Face Shield Frame)

Price $13.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1457

Description

The MILWAUKEE® Uncoated Full Face Shield Replacement Lens is designed to exceed ANSI/ISEA 87.1 (+) - 2020 when used with the BOLT™ Task Full Face Shield Replacement Frame (48-73-1461). Attaching and removing the shields from the BOLT™ Task Full Face Shield Frame is quick and tool-free. The Clear Uncoated Full Face Shields are compatible with the BOLT™ Task Full Face Shield Frame, which is a part of the BOLT™ system, allowing you to Secure Accessories Simultaneously.


CONTOURED FIT

For Use With BOLT™ Task Full Face Shield Frame

Includes 1 Clear Uncoated Replacement Shield

180° Field Of View

Compatible with Safety Glasses

Tool Free Shield Change

Securely Attaches to BOLT™ Task Full Face Shield Frame with 5 Mounting Points

ANSI/ISEA Z87.1 (+) - 2020 when used in conjunction with the BOLT™ Task Full Face Shield Replacement Frame (48-73-1461)

CSA Z94.3 when used in conjunction with the BOLT™ Task Full Face Shield Replacement Frame (48-73-1461)

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
UPC 045242848669

Packages

10 - UNIT - (10)