Abbotsford
MIL48731458

MILWAUKEE 48-73-1458 BOLT™ Eye Visor Mount Replacement (Helmet & Hard Hat)

Price $40.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1458

Description

The MILWAUKEE® BOLT™ Eye Visor Mount Replacement (Helmet & Hard Hat) is designed to allow for quick and tool-free visor replacement. This is the mount replacement for BOLT™ eye visors (Compatible with MILWAUKEE® Helmets and Hard Hats). The mount features micro-adjustments to fit comfortably and securely on a wide array of faces. The mount has a wide pivoting angle to allow seamless headlamp compatibility. White lock and unlock marks assist users in securely attaching the mount to the front slots of MILWAUKEE® Helmets and Hard Hats. This eye visor mount is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously.


Best Fit. Easy Headlamp Use.

More Comfortable Pivoting Visor Angle

Raise & Lower with Headlamp Mounted

Tool-Free Lens Change

Secures into BOLT™ Front Mount

Compatible with Milwaukee® Safety Helmets & Hard Hats

Secure Locking Captive Slide

ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated

PC/ABS Construction

For Use with Milwaukee® Eye Visor Lenses

Specifications

Brand Name Milwaukee Sub Brand BOLT™
Item Name Replacement Mount Material Plastic
Color Black Dimensions 2 in L x 10 in W x 4.5 in H
Mounting Type Clip-On For Use With Milwaukee BOLT Eye Visors
Standards ANSI Z87.1+ & CSA Z94.3 Rated UPC 045242741243

Packages

1 - UNIT - 1