Abbotsford
MIL48731461

MILWAUKEE 48-73-1461 BOLT™ Task Full Face Shield Replacement Frame (Safety Helmets & Hard Hats)

Price $30.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1461

Description

The MILWAUKEE® BOLT™ Task Full Face Shield Replacement Frame (Helmets & Hard Hats) is designed to provide you with the Quickest Attachment and Removal. Compatible with Milwaukee® BOLT™ Safety Helmets and BOLT™ Hard Hats, this Full Face Shield Replacement Frame secures into the Front Mount. The BOLT™ Task Full Face Shield Replacement Frame is a part of the BOLT™ accessory system, which allows you to Secure Accessories Simultaneously.


QUICKEST ATTACHMENT & REMOVAL

For Use With Milwaukee® Clear and Shade W5 Uncoated Lenses

One-Handed Locking Mount

Two Secure Locking Positions

Keep Head Protection On While Attaching and Removing

Lightweight Design

Secures Into Front Mount

Tool Free Shield Change

Dielectric, No Metal Components

Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Material ABS Plastic,Polycarbonate UPC 045242848683

Packages

1 - UNIT - 1