Abbotsford
MIL48734604B

MILWAUKEE 48-73-4604B 20 Pack 2PC Reflective Strips - Silver

Price $217.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-4604B

Description

The MILWAUKEE® 2PC Reflective Strips provide high visibility on the jobsite. These stickers are a long-lasting, non-conductive material that will resist UV fading from the sun.


Long Lasting

Resists UV Fading

Non-Conductive Material

Fits on Milwaukee BOLT™ Safety Helmets and BOLT™ Hard Hats

Made in USA

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Width 2.50 in Material Polypropylene
UPC 045242370344

Packages

1 - UNIT - 1