Abbotsford
MIL48228801

MILWAUKEE 48-22-8801 Hard Hat Lanyard with Loop

Price $8.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8801

Description

The MILWAUKEE® Hard Hat Lanyard with Loop delivers the best shock absorption. The hard hat lanyard has an adjustable buckle which provides users with an easy connection to all hard hat accessory slots.This lanyard for hard hats is for use especially at heights and anchors to fall protection. It is ANSI/ISEA 121-2018 compliant.


ANSI/ISEA 121-2018 Compliant

Third Party Tested

Third Party Tested at 2:1 Safety Factor

2lb Weight Rating

Third Party Tested

Third Party Tested at 2:1 Safety Factor

2lb Weight Rating

Specifications

Brand Name Milwaukee Item Name Hard Hat Lanyard
Type Easy Connection, Adjustable Buckle Length 16 in
Line Material Nylon/Rubber Color Red
Strap Width 1.2 in Harness Connection Hook Type Loop
Application For Rigid Conduit UPC 045242002269

Packages

1 - UNIT - 1