Abbotsford
MIL48228830

MILWAUKEE 48-22-8830 5lbs Wrist Lanyard

Price $25.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8830

Description

The MILWAUKEE® 5lbs Wrist Lanyard is designed for All Day Comfort. The Milwaukee tool lanyard is constructed with a soft adjustable lanyard wrist strap for extended wear. The hook and loop closure allows for quick adjustments of the the band. The white color coded lanyard provides fast weight rating identification. This power tool and hand tool lanyard is for use with tools up to five pounds and is ANSI/ISEA 121-2018 compliant.


All Day Comfort

Soft Adjustable Straps

Hook and Loop Closure

ANSI/ISEA 121-2018 Compliant

Color coded by weight rating

Third Party Tested at 2:1 Safety Factor

Third Party Tested at 2:1 Safety Factor

Specifications

Brand Name Milwaukee Item Name Wrist Lanyard
Type Soft Adjustable Load Capacity 5 lb
Length 11.5 in Color Black/Gray
Line Material Nylon/Rubber Strap Width 8 in
Harness Connection Hook Type Hook and Loop Standards ANSI Approved
Application Reduce risks of dropped tools UPC 045242526383

Packages

12 - UNIT - (12)