Abbotsford
MIL48228835

MILWAUKEE 48-22-8835 5lbs Quick-Connect Wrist Lanyard

Price $32.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8835

Description

The MILWAUKEE® 5lbs Quick-Connect Wrist Lanyard is designed for All Day Comfort.The Milwaukee tool lanyard is constructed with a soft adjustable lanyard wrist strap for extended wear. Double-Locking carabiners ensure a secure connection with two actions required to open. The Milwaukee tool lanyard has an integrated swivel carabiner to reduce twists when using tools.The Quick-Connect system increases productivity by allowing for fast swaps between tools. The white color coded lanyard provides easy identification of the lanyard's weight rating. This power tool and hand tool lanyard is for use with tools up to five pounds and is ANSI/ISEA 121-2018 compliant.


All Day Comfort

Soft Adjustable Straps

Hook and Loop Closure

ANSI/ISEA 121-2018 Compliant

Color coded by weight rating

Third Party Tested at 2:1 Safety Factor

Locking carabiner

Integrated Swivel

Third Party Tested at 2:1 Safety Factor

Specifications

Brand Name Milwaukee Item Name Wrist Lanyard
Type Soft Adjustable, Quick-Connect Load Capacity 5 lb
Length 9 in Color Black/Gray
Line Material Nylon/Rubber Strap Width 8 in
Harness Connection Hook Type Double Locking Carabiner Standards ANSI Approved
Application Reduce risks of dropped tools UPC 045242526406

Packages

12 - UNIT - (12)