Abbotsford
KLN60401

KLEIN TOOLS 60401 Hard Hat, Vented, Full Brim Style, White

Price $72.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60401

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed.


Safety hard hat has patented accessory mounts on front and back that ensure Klein Headlamps attach securely and precisely, every time no straps or zip ties needed

Class C, Type 1 hard hat with adjustable vents meets ANSI Z89.1-2014 (HT and LT), CSA Z94.1-15 EN397:2012+A1:2012-5.2.4 (Lateral Deformation-LD)

Specifications

Brand Name Klein Tools Type Type 1
Material ABS,PC Color White
Application Class C UPC 092644600821

Packages

1 - UNIT - 1