Description
Klein Tools Cat. No. 60406T2RL Type 2 Hard Hat delivers advanced protection, comfort, and visibility for demanding jobsite conditions. Patented accessory mounts allow secure, strap-free headlamp attachment—paired with an included 300-Lumen rechargeable headlamp for all-day runtime. The 6-Point suspension system ensures a comfortable, breathable fit, while washable padding and a non-vented full brim shell provide reliable performance in high-risk environments.
Specifications
| Brand Name | Klein Tools | Item Name | Class E Type 2 Hard Hat, Non-Vented Full Brim with Chin Strap and Headlamp |
| Type | Type 2 | Size | 6.5 to 8 |
| Material | ABS,PC | Color | White |
| Suspension Type | 6-Point | Venting | No |
| Includes | Hard Hat, Rechargeable Headlamp, 6-Point Suspension, Removable Chin Strap, Rechargeable Battery, USB Charging Cord | Application | Class E |
| UPC | 092644031212 |
Packages
| 1 - UNIT - 1 |