Abbotsford
KLN60407T2RL

KLEIN TOOLS 60407T2RL T2 HARD HAT, VENTED BRIM W/LAMP

Price $189.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60407T2RL

Description

Klein Tools Cat. No. 60407T2RL Type 2 Hard Hat delivers advanced protection, comfort, and visibility for professionals working in hot, high-risk environments. Patented accessory mounts allow secure, strap-free headlamp attachment; paired with an included 300-Lumen rechargeable headlamp for all-day runtime. The 6-Point suspension system ensures a comfortable, breathable fit, while washable padding and a vented full brim shell enhance airflow for cooler wear.


Vents on top and sides provide maximum air circulation while large, adjustable side vents meet stringent industry standards

ANSI Z89.1-2014 (R2019) HT-LT, Type 2 tested for Top/Front/Back/Side impact, Class C

Specifications

Type Type 2 Material ABS,PC
Application Class C UPC 092644031229

Packages

1 - UNIT - 1