Abbotsford
KLN60447

KLEIN TOOLS 60447 HIGH TEMP HARD HAT, BRIM W/HEADLAMP

Price $203.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60447

Description

Klein Tools KONSTRUCT series Hard Hats are designed and engineered for the harshest environments. Constructed using lightweight fiber-reinforced polymers to withstand radiant heat loads up to 350-Degree Fahrenheit (176-Degree Celsius). Classic look, designed to enhance comfort and fit features a 6-Point suspension and removable, washable padded sweatband and top pad. With mounts for attaching Klein headlamps and accessories - no strap needed!


Classic rugged hard hat design built using fiber-reinforced polymer construction

Class G, Type 1 hard hat meets ANSI Z89.1-2014 (Low Temp and High Temp rated), CSA Z94.1-15 tested up to 2kV of electrical protection

Hard hat and suspension components both tested to withstand radiant heat up to 350-Degree Fahrenheit (176-Degree Celsius)

Accessory mounts on front and back ensure Klein headlamps attach securely and precisely with no straps or zip ties needed

This model includes Klein Rechargeable Headlamp (Cat. No. 56062) with charging cable

6-Point suspension for enhanced stability and balance

Machine washable breathable, padded sweat-wicking sweatband and top pad improve comfort with advanced evaporative technology simply wet and shake, for hours of cooling

Accessories and replacement parts sold separately: Rechargeable Headlamps (56048, 56049, 56062) Sweatband (Cat. No. KHHSWTBND), Top Pad (Cat. No. KHHTOPPAD), Suspension (Cat. No. HTSPN)

Specifications

Type Hard Hat Material Nylon,POM,Polymer-Fiber
Application Elevated Temperatures And General Construction UPC 092644604478

Packages

1 - UNIT - 1