Abbotsford
KLN60515

KLEIN TOOLS 60515 SAFETY HELMET, CLASS E, HEADLAMP

Price $156.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60515

Description

Klein Tools Premium KARBN™ Safety Helmets are engineered for optimal safety, comfort and fit. Compact helmet design and unique features allow the user to comfortably work in confined spaces and a variety of demanding environments. Tested up to 20kV of electrical protection. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Low profile design with accessory slots for optional face shields and Klein visors.


Safety Helmets are stylish, modern with durable hydro-dipped KARBN™ pattern polymer film on PC/ABS composite

Tested up to 20kV, this Class E hard hat meets: ANSI Z89.1-2014 (R2019) CSA Z94.1-15 (R2020) EN397:2012+A1:2012-Lateral deformation and Molten Metal Splash clauses

Front/Back/Side Impact tested per EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 clauses

This model includes Klein Rechargeable Headlamp (Cat. No. 56062) with charging cable

Patent-pending accessory mounts on front and back ensure Klein Headlamps and other accessories attach securely and precisely every time no straps or zip ties needed

6-Point suspension along with detachable chin strap provides improved stability and secure fit when tilting your head

Breathable, padded sweat-wicking machine washable sweatband and top pad improve comfort with advanced evaporative technology simply wet and shake, for hours of cooling

Specifications

Type Type 1 Material ABS,HDPE,Polycarbonate
Application Class E UPC 092644605154

Packages

1 - UNIT - 1