Abbotsford
KLN60516

KLEIN TOOLS 60516 KARBN SAFETY HELMET, CLASS C

Price $121.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60516
Documents Documents

Description

Klein Tools Premium KARBN™ Safety Helmets are engineered for optimal safety, comfort and fit. Compact helmet design and unique features allow the user to comfortably work in confined spaces and a variety of demanding environments. Large adjustable vents for maximum air flow control in hot or cold weather. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Low profile design with accessory slots for optional face shields and Klein visors.


Safety Helmets are stylish and modern with durable hydro-dipped KARBN™ pattern polymer film on PC/ABS composite

Large adjustable vents, this Class C hard hat meets: ANSI Z89.1-2014 (R2019) CSA Z94.1-15 (R2020) EN397:2012+A1:2012-Lateral deformation and molten metal splash clauses

Specifications

Type Type 1 Material ABS,HDPE,Polycarbonate
Application Class C UPC 092644605161

Packages

1 - UNIT - 1