Abbotsford
KLN60517

KLEIN TOOLS 60517 SAFETY HELMET, CLASS C, HEADLAMP

Price $158.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60517

Description

Klein Tools premium KARBN™ Safety Helmets are engineered for optimal safety, comfort and fit. Compact helmet design and unique features allow the user to comfortably work in confined spaces and a variety of demanding environments. Large adjustable vents for maximum air flow control in hot or cold weather. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Low profile design with accessory slots for optional face shields and Klein visors.


Large adjustable vents, this Class C Type 1 hard hat meets: ANSI Z89.1-2014 (R2019) CSA Z94.1-15 (R2020) EN397:2012+A1:2012-Lateral deformation and molten metal splash clauses

Specifications

Type Type 1 Material ABS,HDPE,Polycarbonate
Application Class C UPC 092644605178

Packages

1 - UNIT - 1