Abbotsford
KLN60626

KLEIN TOOLS 60626 KARBN FULL BRIM HARD HAT, CLASS C

Price $105.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60626
Documents Documents

Description

Klein Tools premium KARBN™ full brim hard hats were engineered for optimal safety, cool comfort, and fit with a cutting edge design. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure Klein headlamps attach securely; no straps needed


Unique suspension system features a flexible open frame design to provide optional fit and improved air circulation

Optional Klein accessories: Rechargeable Headlamps (Cat. Nos. 56048, 56049, 56062) and Safety Lamp (Cat. No. 56063) attach to patented Klein mounts on front and back

Optional replacement parts (sold separately): Sweatband (Cat. No. KHHSWTBND2), Top Pad (Cat. No. KHHTOPPAD2), Suspension (Cat. No. KHHSPN2) and Chin Strap (Cat. No. KHHSTRP)

Specifications

Type Type 1 Material ABS,PC
Application Class C UPC 092644606267

Packages

1 - UNIT - 1