Abbotsford
KLN60861BR

KLEIN TOOLS 60861BR Vented Full Brim Style Hard Hat, Orange

Price $78.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60861BR

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Tools Headlamps attach securely; no straps needed.


Safety Hard Hat has patented accessory mounts on front and back that ensure Klein Tools Headlamps attach securely and precisely, every time no straps or zip ties needed

Specifications

Brand Name Klein Tools Item Name Hard Hat, Vented, Full Brim Style, Orange
Type Type 1 Size 6.5 to 8
Material PC/ABS Color Orange
Suspension Type 6-Point Venting Yes
Includes Hard Hat, User Guide, Reflective Stickers Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
Application Class C UPC 092644030604

Packages

1 - UNIT - 1