Abbotsford
KLN60864BR

KLEIN TOOLS 60864BR HARD HAT VENTED FB GRAY

Price $78.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60864BR

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Tools Headlamps attach securely; no straps needed.

Specifications

Brand Name Klein Tools Item Name Hard Hat, Vented, Full Brim Style, Gray
Type Type 1 Size 6.5 to 8
Material PC/ABS Color Gray
Suspension Type 6-Point Venting Yes
Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 Application Class C
UPC 092644030581

Packages

1 - UNIT - 1