KLEIN TOOLS 60871BR Vented Full Brim Style Hard Hat, Blue
Description
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Tools Headlamps attach securely; no straps needed.
Specifications
| Brand Name | Klein Tools | Type | Type 1 |
| Size | 6.5 to 8 | Material | PC/ABS |
| Color | Blue | Suspension Type | 6-Point |
| Venting | Yes | Includes | Hard Hat, User Guide, Reflective Stickers |
| Standards | ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 | Application | Class C |
| UPC | 092644030611 |
Packages
| 1 - UNIT - 1 |