KLEIN TOOLS 60910 Non-Vented Full Brim Style Hard Har, High Visibility Lime
Description
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Tools Headlamps attach securely without the need for straps.
Specifications
| Brand Name | Klein Tools | Item Name | Hard Hat, Non-Vented, Full Brim Style, High Visibility Lime |
| Type | Type 1 | Size | 6.5 to 8 |
| Material | PC/ABS | Color | High Visibility Lime |
| Suspension Type | 6-Point | Venting | No |
| Standards | ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 | Application | Class E |
| UPC | 092644606533 |
Packages
| 1 - UNIT - 1 |