Description
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Tools Headlamps attach securely; no straps needed.
Specifications
| Brand Name | Klein Tools | Item Name | Hard Hat, Vented, Full Brim Style, High Visibility Orange |
| Type | Type 1 | Size | 6.5 to 8 |
| Material | PC/ABS | Color | High Visibilty Orange |
| Suspension Type | 6-Point | Venting | Yes |
| Standards | ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 | Application | Class C |
| UPC | 092644606601 |
Packages
| 1 - UNIT - 1 |