Abbotsford
KLN60105

KLEIN TOOLS 60105 Hard Hat, Vented, Cap Style, White

Price $64.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60105
Documents Documents

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely -- no straps needed!


Safety hard hat has patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely and precisely, every time — no straps or zip ties needed

Adjustable vents can be opened or closed for maximum air circulation while meeting stringent safety standards

Class C, Type 1 hard hat with adjustable vents meets ANSI Z89.1-2014, CSA Z94.1-15 EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)

Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on and soft neck pad pivots to clear bandanna knots and pony tails

Specifications

Brand Name Klein Tools Item Name Hard Hat with Headlamp
Type Cap Style Material ABS/Polycarbonate
Color White Venting Vented
Application Class C UPC 092644600777

Packages

1 - UNIT - 1