Abbotsford
KLN60145

KLEIN TOOLS 60145 Safety Helmet, Non-Vented-Class E, White

Price $80.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60145
Documents Documents

Description

Klein Tools Safety Helmets are engineered for optimal safety, comfort and fit. Compact helmet design and unique features allow the user to comfortably work in confined spaces and a variety of demanding environments. Tested up to 20kV of electrical protection. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely — no straps needed! Low profile design with accessory slots for optional face shields and Klein visors.


Compact, lightweight safety helmet design for at-height and confined space applications low profile bill for unobstructed visibility

6-point suspension along with chin strap provides improved stability and secure fit when tilting your head

This Class E, Type 1 Safety helmet is tested up to 20kV and meets ANSI Z89.1-2014, CSA Z94.1-15 EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5 EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4 (Front/Back/Side impact)

Easy, one-handed adjustment with large knob ratchet mechanism, even with gloves on soft neck pad pivots to clear bandana knots and pony tails

Detachable 4-point padded chin strap for comfortable secure fit

Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. 56049, 56048, 56062), Sweatband, Top Pad, Chin Strap, Suspension System (Cat. Nos. KHHSWTBND, KHHTOPPAD, CLMBRSTRP, CLMBRSPN)

Specifications

Brand Name Klein Tools Type Type 1
Material ABS,HDPE,Polycarbonate Color White
Application Class E UPC 092644601453

Packages

1 - UNIT - 1