Abbotsford
KLN60262

KLEIN TOOLS 60262 Hard Hat, Vented, Full Brim Style, Yellow

Price $74.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60262

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed.


Class C, Type 1 hard hat with adjustable vents meets ANSI Z89.1-2014, CSA Z94.1-15 EN397:2012+A1:2012-5.2.4 (Lateral Deformation-LD) EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)

Specifications

Brand Name Klein Tools Type Type 1
Material ABS,PC Color Yellow
Application Class C UPC 092644602627

Packages

1 - UNIT - 1